Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECC03C1A6A-P8 Eaton Contactors, C30CN Series, ECC03, 30A, 120/110VAC/60HZ, 6P, O/FOV
MFG Item Number
ECC03C1A6A-P8
ECC03C1A6A-P8 Eaton Contactors, C30CN Series, ECC03, 30A, 120/110VAC/60HZ, 6P, O/FOV
MFG Item Number
ECC03C1A6A-P8
This item cannot be canceled or returned
Description
ECC03, 30A, 120/110VAC/60HZ, 6P, O/FOV
Specifications
Specifications
| Manufacturer Part Number |
ECC03C1A6A-P8 |
| Manufacturer |
Eaton |
| Product Series |
C30CN |
| Family Series |
Eaton Contactors, C30CN Series |
| Description |
Eaton C30CN mechanically held lighting contactor, ON/OFF pushbutton, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 1, Painted steel, Six-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110-120 VAC |
| Coil Type |
Electrically Held |
| Poles |
6NO |
| Current Rating |
30 A |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
ON/OFF pushbutton |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
ECC03C1A6A-P8
Eaton Contactors, C30CN Series