ECC03C1A6A-S3P23P25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECC03C1A6A-S3P23P25 Eaton Contactors, C30CN Series, ECC03, 30A, 120/110VAC/60HZ, 6P, HOARRGO
MFG Item Number
ECC03C1A6A-S3P23P25

ECC03C1A6A-S3P23P25 Eaton Contactors, C30CN Series, ECC03, 30A, 120/110VAC/60HZ, 6P, HOARRGO

MFG Item Number
ECC03C1A6A-S3P23P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C30CN Series
Item #
ECC03C1A6A-S3P23P25
ECC03, 30A, 120/110VAC/60HZ, 6P, HOARRGO

C30CN Series Information

Specifications

Specifications
Manufacturer Part Number ECC03C1A6A-S3P23P25
Manufacturer Eaton
Product Series C30CN
Family Series Eaton Contactors, C30CN Series
Description C30CN Enclosed Lighting Contactor, Non-combination electrically held, 30A, Painted steel NEMA 1 enclosure, 110V/50 Hz, 120V/60 Hz coil, Six-pole, HAND/OFF/AUTO selector switch, red RUN pilot light, green OFF pilot light
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Electrically Held
Poles 6NO
Current Rating 30 A
Enclosure Yes
NEMA Rating NEMA 1
Approvals cUL, UL
Comments HAND/OFF/AUTO selector switch, red RUN pilot light, green OFF pilot light
Net Weight 11 lbs
Gross Weight 11 lbs