Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECC03C1H4A-L24 Eaton Contactors, C30CN Series, ECC03, 30A, 277VAC/60HZ, 4P, 4NC
MFG Item Number
ECC03C1H4A-L24
ECC03C1H4A-L24 Eaton Contactors, C30CN Series, ECC03, 30A, 277VAC/60HZ, 4P, 4NC
MFG Item Number
ECC03C1H4A-L24
This item cannot be canceled or returned
Description
ECC03, 30A, 277VAC/60HZ, 4P, 4NC
Specifications
Specifications
Manufacturer Part Number
ECC03C1H4A-L24
Manufacturer
Eaton
Product Series
C30CN
Family Series
Eaton Contactors, C30CN Series
Description
Eaton C30CN mechanically held lighting contactor, 30 A, 277 V/60 Hz, 30 A, NEMA 1, Painted steel, Four-pole, Electrically held, C30CN Series, 4 NC power pole, Non-combination electrically and mechanically held
Nominal Coil Voltage
277 VAC
Coil Voltage
277 VAC
Coil Type
Electrically Held
Poles
4NO
Current Rating
30 A
Enclosure
Yes
NEMA Rating
NEMA 1
Approvals
cUL, UL
Net Weight
11 lbs
Gross Weight
11 lbs
ECC03C1H4A-L24
Eaton Contactors, C30CN Series