C30CN Series Information
| Manufacturer Part Number | ECC03C1H6A-S3 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C30CN |
| Family Series | Eaton Contactors, C30CN Series |
| Description | Eaton C30CN mechanically held lighting contactor, HAND/OFF/AUTO selector switch, 30 A, 277 V/60 Hz, 30 A, NEMA 1, Painted steel, Six-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held |
| Nominal Coil Voltage | 277 VAC |
| Coil Voltage | 277 VAC |
| Coil Type | Electrically Held |
| Poles | 6NO |
| Current Rating | 30 A |
| Enclosure | Yes |
| NEMA Rating | NEMA 1 |
| Approvals | cUL, UL |
| Comments | HAND/OFF/AUTO selector switch |
| Net Weight | 11 lbs |
| Gross Weight | 11 lbs |