ECC03C1HBA-S3P23P25

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECC03C1HBA-S3P23P25 Eaton Contactors, C30CN Series, ECC03, 30A, 277VAC/60HZ, 12P, HOARRGO
MFG Item Number
ECC03C1HBA-S3P23P25

ECC03C1HBA-S3P23P25 Eaton Contactors, C30CN Series, ECC03, 30A, 277VAC/60HZ, 12P, HOARRGO

MFG Item Number
ECC03C1HBA-S3P23P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C30CN Series
Item #
ECC03C1HBA-S3P23P25
ECC03, 30A, 277VAC/60HZ, 12P, HOARRGO

C30CN Series Information

Specifications

Specifications
Manufacturer Part Number ECC03C1HBA-S3P23P25
Manufacturer Eaton
Product Series C30CN
Family Series Eaton Contactors, C30CN Series
Description C30CN Enclosed Lighting Contactor, Non-combination electrically held, 30A, Painted steel NEMA 1 enclosure, 277V/60 Hz coil, 12-pole, HAND/OFF/AUTO selector switch, red RUN pilot light, green OFF pilot light
Nominal Coil Voltage 277 VAC
Coil Voltage 277 VAC
Coil Type Electrically Held
Poles 12NO
Current Rating 30 A
Enclosure Yes
NEMA Rating NEMA 1
Approvals cUL, UL
Comments HAND/OFF/AUTO selector switch, red RUN pilot light, green OFF pilot light
Net Weight 11 lbs
Gross Weight 11 lbs