ECC03C2ABA-S3P23P25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECC03C2ABA-S3P23P25 Eaton Contactors, C30CN Series, NCOM N3R C30CNE EHELD 13P 30A 120V

MFG Item Number
ECC03C2ABA-S3P23P25

ECC03C2ABA-S3P23P25 Eaton Contactors, C30CN Series, NCOM N3R C30CNE EHELD 13P 30A 120V

MFG Item Number
ECC03C2ABA-S3P23P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C30CN Series
Item #
ECC03C2ABA-S3P23P25
NCOM N3R C30CNE EHELD 13P 30A 120V

C30CN Series Information

Specifications

Specifications
Manufacturer Part Number ECC03C2ABA-S3P23P25
Manufacturer Eaton
Product Series C30CN
Family Series Eaton Contactors, C30CN Series
Description C30CN Enclosed Lighting Contactor, Non-combination electrically held, 30A, Painted steel NEMA 3R enclosure, 110V/50 Hz, 120V/60 Hz coil, 12-pole, HAND/OFF/AUTO selector switch, red RUN pilot light, green OFF pilot light
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Electrically Held
Poles 12NO
Current Rating 30 A
Enclosure Yes
NEMA Rating NEMA 3R
Approvals cUL, UL
Comments HAND/OFF/AUTO selector switch, red RUN pilot light, green OFF pilot light
Net Weight 18 lbs
Gross Weight 18 lbs