Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECC03C4A4A Eaton Contactors, C30CN Series, NCOM N4X C30CNE EHELD 4P 30A 120V
MFG Item Number
ECC03C4A4A
ECC03C4A4A Eaton Contactors, C30CN Series, NCOM N4X C30CNE EHELD 4P 30A 120V
MFG Item Number
ECC03C4A4A
This item cannot be canceled or returned
Description
NCOM N4X C30CNE EHELD 4P 30A 120V
Specifications
Specifications
Manufacturer Part Number
ECC03C4A4A
Manufacturer
Eaton
Product Series
C30CN
Family Series
Eaton Contactors, C30CN Series
Description
Eaton C30CN mechanically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 4X, Stainless steel, Four-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Coil Type
Electrically Held
Poles
4NO
Current Rating
30 A
Enclosure
Yes
NEMA Rating
NEMA 4X
Approvals
cUL, UL
Net Weight
18 lbs
Gross Weight
18 lbs
ECC03C4A4A
Eaton Contactors, C30CN Series