Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECC03C8A2A Eaton Contactors, C30CN Series, NCOM N12 C30CNE EHELD 3P 30A 120V
MFG Item Number
ECC03C8A2A
ECC03C8A2A Eaton Contactors, C30CN Series, NCOM N12 C30CNE EHELD 3P 30A 120V
MFG Item Number
ECC03C8A2A
This item cannot be canceled or returned
Description
NCOM N12 C30CNE EHELD 3P 30A 120V
Specifications
Specifications
| Manufacturer Part Number |
ECC03C8A2A |
| Manufacturer |
Eaton |
| Product Series |
C30CN |
| Family Series |
Eaton Contactors, C30CN Series |
| Description |
Eaton C30CN mechanically held lighting contactor, 30 A, 30 A, Two-pole, Electrically held |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110-120 VAC |
| Coil Type |
Electrically Held |
| Poles |
2NO |
| Current Rating |
30 A |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 12 |
| Approvals |
cUL, UL |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
ECC03C8A2A
Eaton Contactors, C30CN Series