ECC03C8A6A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECC03C8A6A Eaton Contactors, C30CN Series, N12 NONCOMBO, C30CNE - ELEC-HELD,

MFG Item Number
ECC03C8A6A

ECC03C8A6A Eaton Contactors, C30CN Series, N12 NONCOMBO, C30CNE - ELEC-HELD,

MFG Item Number
ECC03C8A6A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C30CN Series
Item #
ECC03C8A6A
N12 NONCOMBO, C30CNE - ELEC-HELD,

C30CN Series Information

Specifications

Specifications
Manufacturer Part Number ECC03C8A6A
Manufacturer Eaton
Product Series C30CN
Family Series Eaton Contactors, C30CN Series
Description Eaton C30CN Enclosed lighting contactor, 30 A, Six-pole, Non-combination Electrically held, C30CN Series, Painted steel NEMA 12 enclosure, 110 V/50 Hz, 120 V/60 Hz coil
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Electrically Held
Poles 6NO
Current Rating 30 A
Enclosure Yes
NEMA Rating NEMA 12
Approvals cUL, UL
Net Weight 18 lbs
Gross Weight 18 lbs