ECC03C8A6A-S3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECC03C8A6A-S3 Eaton Contactors, C30CN Series, N12 NONCOMBO, C30CNE - ELEC-HELD,

MFG Item Number
ECC03C8A6A-S3

ECC03C8A6A-S3 Eaton Contactors, C30CN Series, N12 NONCOMBO, C30CNE - ELEC-HELD,

MFG Item Number
ECC03C8A6A-S3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C30CN Series
Item #
ECC03C8A6A-S3
N12 NONCOMBO, C30CNE - ELEC-HELD,

C30CN Series Information

Specifications

Specifications
Manufacturer Part Number ECC03C8A6A-S3
Manufacturer Eaton
Product Series C30CN
Family Series Eaton Contactors, C30CN Series
Description Eaton C30CN mechanically held lighting contactor, 30 A, 30 A, Six-pole, Non-combination electrically and mechanically held
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Electrically Held
Poles 6NO
Current Rating 30 A
Enclosure Yes
NEMA Rating NEMA 12
Approvals cUL, UL
Comments HAND/OFF/AUTO selector switch
Net Weight 18 lbs
Gross Weight 18 lbs