Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECC03C8H4A-S3 Eaton Contactors, C30CN Series, NCOM N12 C30CNE EHELD 4P 30A 277V
MFG Item Number
ECC03C8H4A-S3
ECC03C8H4A-S3 Eaton Contactors, C30CN Series, NCOM N12 C30CNE EHELD 4P 30A 277V
MFG Item Number
ECC03C8H4A-S3
This item cannot be canceled or returned
Description
NCOM N12 C30CNE EHELD 4P 30A 277V
Specifications
Specifications
Manufacturer Part Number
ECC03C8H4A-S3
Manufacturer
Eaton
Product Series
C30CN
Family Series
Eaton Contactors, C30CN Series
Description
Eaton C30CN mechanically held lighting contactor, 30 A, 277 V/60 Hz, NEMA 12, Painted steel, Four-pole, C30CN Series, Non-combination electrically and mechanically held
Nominal Coil Voltage
277 VAC
Coil Voltage
277 VAC
Coil Type
Electrically Held
Poles
4NO
Current Rating
30 A
Enclosure
Yes
NEMA Rating
NEMA 12
Approvals
cUL, UL
Comments
HAND/OFF/AUTO selector switch
Net Weight
18 lbs
Gross Weight
18 lbs
ECC03C8H4A-S3
Eaton Contactors, C30CN Series