Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECC04C1A8A-S3 Eaton Contactors, C30CN Series, ECC04, 30A, 120VAC/60HZ, 8P, HOA
MFG Item Number
ECC04C1A8A-S3
ECC04C1A8A-S3 Eaton Contactors, C30CN Series, ECC04, 30A, 120VAC/60HZ, 8P, HOA
MFG Item Number
ECC04C1A8A-S3
This item cannot be canceled or returned
Description
ECC04, 30A, 120VAC/60HZ, 8P, HOA
Specifications
Specifications
Manufacturer Part Number
ECC04C1A8A-S3
Manufacturer
Eaton
Product Series
C30CN
Family Series
Eaton Contactors, C30CN Series
Description
Eaton C30CN mechanically held lighting contactor, HAND/OFF/AUTO selector switch, 30 A, 110 V/50 Hz, 120 V/60 Hz, NEMA 1, Painted steel, Eight-pole, Non-combination MECH held and MAG latched, C30CN Series
Nominal Coil Voltage
120 VAC
Coil Voltage
110-120 VAC
Coil Type
Mechanical
Poles
8NO
Current Rating
30 A
Enclosure
Yes
NEMA Rating
NEMA 1
Approvals
cUL, UL
Net Weight
11 lbs
Gross Weight
11 lbs
ECC04C1A8A-S3
Eaton Contactors, C30CN Series