Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECC04C1H4A-P8P23P25 Eaton Contactors, C30CN Series, ECC04,30A,277VAC/60HZ,4P,O/O PB,RRGO
MFG Item Number
ECC04C1H4A-P8P23P25
ECC04C1H4A-P8P23P25 Eaton Contactors, C30CN Series, ECC04,30A,277VAC/60HZ,4P,O/O PB,RRGO
MFG Item Number
ECC04C1H4A-P8P23P25
This item cannot be canceled or returned
Description
Item #
ECC04C1H4A-P8P23P25
ECC04,30A,277VAC/60HZ,4P,O/O PB,RRGO
Specifications
Specifications
Manufacturer Part Number
ECC04C1H4A-P8P23P25
Manufacturer
Eaton
Product Series
C30CN
Family Series
Eaton Contactors, C30CN Series
Description
C30CN Enclosed Lighting Contactor, Non-combination mechanically held and magnetically latched, 30A, Painted steel NEMA 1 enclosure, 277V/60 Hz coil, Four-pole, ON/OFF pushbutton, red RUN pilot light, green OFF pilot light
Nominal Coil Voltage
277 VAC
Coil Voltage
277 VAC
Coil Type
Mechanical
Poles
4NO
Current Rating
30 A
Enclosure
Yes
NEMA Rating
NEMA 1
Approvals
cUL, UL
Net Weight
11 lbs
Gross Weight
11 lbs
ECC04C1H4A-P8P23P25
Eaton Contactors, C30CN Series