Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECC04C1HBA Eaton Contactors, C30CN Series, ECC04, 30A, 277VAC/60HZ, 12P
MFG Item Number
ECC04C1HBA
ECC04C1HBA Eaton Contactors, C30CN Series, ECC04, 30A, 277VAC/60HZ, 12P
MFG Item Number
ECC04C1HBA
This item cannot be canceled or returned
Description
ECC04, 30A, 277VAC/60HZ, 12P
Specifications
Specifications
Manufacturer Part Number
ECC04C1HBA
Manufacturer
Eaton
Product Series
C30CN
Family Series
Eaton Contactors, C30CN Series
Description
Eaton C30CN mechanically held lighting contactor, 30 A, 277 V/60 Hz, 30 A, NEMA 1, Painted steel, 12-pole, MECH held and MAG latched, C30CN Series, Non-combination electrically and mechanically held
Nominal Coil Voltage
277 VAC
Coil Voltage
277 VAC
Coil Type
Mechanical
Poles
12NO
Current Rating
30 A
Enclosure
Yes
NEMA Rating
NEMA 1
Approvals
cUL, UL
Net Weight
11 lbs
Gross Weight
11 lbs
ECC04C1HBA
Eaton Contactors, C30CN Series