Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECC04C2A8A-S3 Eaton Contactors, C30CN Series, NCOM N3R C30CNM MHELD 8P 30A 120V
MFG Item Number
ECC04C2A8A-S3
ECC04C2A8A-S3 Eaton Contactors, C30CN Series, NCOM N3R C30CNM MHELD 8P 30A 120V
MFG Item Number
ECC04C2A8A-S3
This item cannot be canceled or returned
Description
NCOM N3R C30CNM MHELD 8P 30A 120V
Specifications
Specifications
| Manufacturer Part Number |
ECC04C2A8A-S3 |
| Manufacturer |
Eaton |
| Product Series |
C30CN |
| Family Series |
Eaton Contactors, C30CN Series |
| Description |
Eaton C30CN Enclosed lighting contactor, HAND/OFF/AUTO selector switch, 30 A, 110 V/50 Hz, 120 V/60 Hz, NEMA 3R, Painted steel, Eight-pole, C30CN Series, Non-combination electrically and mechanically held |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110-120 VAC |
| Coil Type |
Mechanical |
| Poles |
8NO |
| Current Rating |
30 A |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
cUL, UL |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
ECC04C2A8A-S3
Eaton Contactors, C30CN Series