Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ECC Series Information
| Manufacturer Part Number | ECC100 |
|---|---|
| Manufacturer | Killark |
| Product Series | ECC |
| Family Series | Killark Conduit Mounts, ECC Series |
| Description | 1in. EDGE CLAMP |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Composition | Iron |
| Style | One Hole |
| Rigid Size (in) | 1 " |
| Approvals | cCSAus |
| Net Weight | 0.9 lbs |
| Gross Weight | 0.9 lbs |