ECC2023
Appleton Plugs & Receptacles, ECCL/ECC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECC2023 Appleton Plugs & Receptacles, ECCL/ECC Series, U-LINE CORD CONNECTOR 20A 125V

MFG Item Number
ECC2023

ECC2023 Appleton Plugs & Receptacles, ECCL/ECC Series, U-LINE CORD CONNECTOR 20A 125V

MFG Item Number
ECC2023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, ECCL/ECC Series
Item #
ECC2023
U-LINE CORD CONNECTOR 20A 125V

ECCL/ECC Series Information

  • Gasketed spring door cover snaps shut to protect against moisture and combustible dust
  • Gasket in receptacle throat ""seals"" around plug for protection against environment
  • Interior switch cylinder has neoprene O‑ring at each end to seal out dust and moisture
  • 2 bushings to accommodate different cable sizes
U‑Line ECCL/ECC Factory Sealed 20 Amp Cable Connectors provide an easy way to extend the reach of your power supply to areas where a standard or U‑Line receptacle may not be available. A gasket in the throat of the cable connector seals around the U‑Line plug powering your equipment, protecting against moisture and combustible dusts. A twist with an audible click locks the plug in place and energizes the connector. When not in use, a spring cover seals the connector against the environmental elements.

Specifications

Specifications
Manufacturer Part Number ECC2023
Manufacturer Appleton
Product Series ECCL/ECC
Family Series Appleton Plugs & Receptacles, ECCL/ECC Series
Description U-Line Cable Connector Without Spring Cover, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Nema Rating: NEMA 3, 3R, 7BCD, 9FG, Motor Horsep
Current Rating 20 A
Number of Poles 3
Number of Wires 2
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-20R
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Dead-front safety construction
Net Weight 1.61 lbs
Gross Weight 2 lbs