ECC20232
Appleton Plugs & Receptacles, ECCL/ECC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECC20232 Appleton Plugs & Receptacles, ECCL/ECC Series, U-LINE CORD CONNECTOR 20A 250V

MFG Item Number
ECC20232

ECC20232 Appleton Plugs & Receptacles, ECCL/ECC Series, U-LINE CORD CONNECTOR 20A 250V

MFG Item Number
ECC20232
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, ECCL/ECC Series
Item #
ECC20232
U-LINE CORD CONNECTOR 20A 250V

ECCL/ECC Series Information

  • Gasketed spring door cover snaps shut to protect against moisture and combustible dust
  • Gasket in receptacle throat ""seals"" around plug for protection against environment
  • Interior switch cylinder has neoprene O‑ring at each end to seal out dust and moisture
  • 2 bushings to accommodate different cable sizes
U‑Line ECCL/ECC Factory Sealed 20 Amp Cable Connectors provide an easy way to extend the reach of your power supply to areas where a standard or U‑Line receptacle may not be available. A gasket in the throat of the cable connector seals around the U‑Line plug powering your equipment, protecting against moisture and combustible dusts. A twist with an audible click locks the plug in place and energizes the connector. When not in use, a spring cover seals the connector against the environmental elements.

Specifications

Specifications
Manufacturer Part Number ECC20232
Manufacturer Appleton
Product Series ECCL/ECC
Family Series Appleton Plugs & Receptacles, ECCL/ECC Series
Description Cable Connector, Constructional Feature Explosionproof, Voltage Rating 250 VAC, Current Rating 20 Ampere, Number of Poles 3, Number of Wires 2, Cable Size 0.538 to 0.639 Inch, Material Epoxy Baked Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group
Current Rating 20 A
Number of Poles 3
Number of Wires 2
Voltage 250 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 6-20R
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Dead-front safety construction
Net Weight 1.9 lbs
Gross Weight 1.9 lbs