Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Mounts, ECC Series
ECC250
Killark Conduit Mounts, ECC Series
This item cannot be canceled or returned
Description
Conduit Mounts, ECC Series
- Three Styles Meet Every Installation Need
- Heavy Duty U‑bolts, Hex Bolts and Hex Nuts
- Capable of Supporting Heavy Loads
Specifications
Specifications
| Manufacturer Part Number |
ECC250 |
| Manufacturer |
Killark |
| Product Series |
ECC |
| Family Series |
Killark Conduit Mounts, ECC Series |
| Description |
2-1/2in. EDGE CLAMP |
| Type |
EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Composition |
Iron |
| Style |
One Hole |
| Rigid Size (in) |
2-1/2 " |
| Approvals |
cCSAus |
| Net Weight |
2.1 lbs |
| Gross Weight |
2.1 lbs |
ECC250
Killark Conduit Mounts, ECC Series