ECCL20232
Appleton Plugs & Receptacles, ECCL/ECC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECCL20232 Appleton Plugs & Receptacles, ECCL/ECC Series, U-LINE CONN W/FLIP COVER

MFG Item Number
ECCL20232

ECCL20232 Appleton Plugs & Receptacles, ECCL/ECC Series, U-LINE CONN W/FLIP COVER

MFG Item Number
ECCL20232
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, ECCL/ECC Series
Item #
ECCL20232
U-LINE CONN W/FLIP COVER

ECCL/ECC Series Information

  • Gasketed spring door cover snaps shut to protect against moisture and combustible dust
  • Gasket in receptacle throat ""seals"" around plug for protection against environment
  • Interior switch cylinder has neoprene O‑ring at each end to seal out dust and moisture
  • 2 bushings to accommodate different cable sizes
U‑Line ECCL/ECC Factory Sealed 20 Amp Cable Connectors provide an easy way to extend the reach of your power supply to areas where a standard or U‑Line receptacle may not be available. A gasket in the throat of the cable connector seals around the U‑Line plug powering your equipment, protecting against moisture and combustible dusts. A twist with an audible click locks the plug in place and energizes the connector. When not in use, a spring cover seals the connector against the environmental elements.

Specifications

Specifications
Manufacturer Part Number ECCL20232
Manufacturer Appleton
Product Series ECCL/ECC
Family Series Appleton Plugs & Receptacles, ECCL/ECC Series
Description U-Line Cable Connector With Flip Cover, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Finish: Epoxy Powder Coat, Cord Diameter: 7/16 - 5/
Current Rating 20 A
Number of Poles 3
Number of Wires 2
Voltage 250 VAC
Body Type Straight
Connection Type Connector
Watertight Yes
Isolated Ground No
Illuminated No
Special Properties Weather Resistant
Approvals CSA, UL
Comments Dead-front safety construction
Net Weight 2 lbs
Gross Weight 2 lbs