Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ECD1 N4D |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Enclosures |
| Description | Eaton Crouse-Hinds series ECD Type 4X drain, Stainless steel, 1/2 |
| Material | Stainless Steel |
| Composition | Metallic |
| Thread Size | 1/2 NPT |
| Nominal Height | 3 " |
| Nominal Width | 1 " |
| Nominal Depth | 1 " |
| NEMA Rating | NEMA 4X |
| Net Weight | 0.002 lbs |
| Gross Weight | 0.3 lbs |