Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
ECD284
Eaton's Crouse-Hinds series Enclosures
1/4 UNV DRAIN OR BREATHER
Description
1/4 UNV DRAIN OR BREATHER
Specifications
Specifications
| Manufacturer Part Number |
ECD284 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series ECD universal breather/drain, Stainless steel, 1/4 |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Thread Size |
1/4 NPT |
| Nominal Height |
1 " |
| Nominal Width |
1 " |
| Nominal Depth |
1 " |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
ECD284
Eaton's Crouse-Hinds series Enclosures