Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECD385 Eaton's Crouse-Hinds series Enclosures, 3/8 UNV DRAIN OR BREATHER
ECD385 Eaton's Crouse-Hinds series Enclosures, 3/8 UNV DRAIN OR BREATHER
This item cannot be canceled or returned
Description
3/8 UNV DRAIN OR BREATHER
Specifications
Specifications
| Manufacturer Part Number |
ECD385 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series ECD universal breather/drain, Stainless steel, 3/8 |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Thread Size |
3/8 NPT |
| Nominal Height |
2 " |
| Nominal Width |
1 " |
| Nominal Depth |
1 " |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
ECD385
Eaton's Crouse-Hinds series Enclosures