ECDAB372720
Appleton Enclosures, ECDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECDAB372720

Appleton Enclosures, ECDA Series

ECDAB372720

Appleton Enclosures, ECDA Series
ATX CF20B ENCL 340X240X208MM
MFG Item Number
ECDAB372720
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ECDA Series
Item #
ECDAB372720
ATX CF20B ENCL 340X240X208MM

ECDA Series Information

Appleton flameproof ATX JBDA and JBDF ‑ ECDA and ECDF Series customized enclosures are available in a wide range of sizes, and can be factory customized to suit various junction box, enclosure and control applications. They are particularly suited for oil and gas industry applications in classified hazardous locations exposed to flammable gases, vapors or dusts. The JBD Series may be customized to house terminal blocks. The ECD Series may be customized to house a range of components such as control units, breakers, starters, relays, and meters.

Specifications

Specifications
Manufacturer Part Number ECDAB372720
Manufacturer Appleton
Product Series ECDA
Family Series Appleton Enclosures, ECDA Series
Description ATX CF20B ENCL 340X240X208MM
Material Aluminum
Composition Metallic
Number of Doors 1
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
Nominal Height 16 "
Nominal Width 11 "
Nominal Depth 8 "
Approvals EX
Net Weight 28.66 lbs
Gross Weight 28.66 lbs