Series Information
| Manufacturer Part Number | ECDB50HP |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Enclosures |
| Description | Universal Drain And Breather, Size: 1/2 IN, Material: Stainless Steel, Mounting: Top And/Or Bottom Of Enclosure Housing, Enclosure: NEMA 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: UL 886 1203, UL File Numb |
| Material | Stainless Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Comments | Trade Size 1/2 in |
| Net Weight | 0.0094 lbs |
| Gross Weight | 0.15 lbs |