ECDXB106329
Appleton Enclosures, ECDX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECDXB106329

Appleton Enclosures, ECDX Series

ECDXB106329

Appleton Enclosures, ECDX Series
ATX 1000X630X295 EXD
MFG Item Number
ECDXB106329
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ECDX Series
Item #
ECDXB106329
ATX 1000X630X295 EXD

ECDX Series Information

  • External fixing lugs
  • Internal mounting pan
  • Hinged door
  • Enclosures are available in a wide range of sizes
  • Precision machined flameproof joint between body and cover
Appleton flameproof ATX ECDX Series customized welded steel enclosures are fabricated, machined and drilled at the factory to suit your needs. They may be customized to house terminal blocks, and a range of components such as control units, breakers, starters, relays, and meters. A wide range of sizes and options are available, and they are particularly suitable for use in the classified hazardous locations commonly found in the oil and gas industry.

Specifications

Specifications
Manufacturer Part Number ECDXB106329
Manufacturer Appleton
Product Series ECDX
Family Series Appleton Enclosures, ECDX Series
Description ATX 1000X630X295 EXD
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
Nominal Height 39 "
Nominal Width 25 "
Nominal Depth 12 "
Approvals EX
Net Weight 947.99 lbs
Gross Weight 947.99 lbs