Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ECF0001600021 Roxtec Cable Entries, CF16 Series, CF 16 AISI 304
MFG Item Number
ECF0001600021
ECF0001600021 Roxtec Cable Entries, CF16 Series, CF 16 AISI 304
MFG Item Number
ECF0001600021
This item cannot be canceled or returned
Description
Cable Entries, CF16 Series
- Available in Powder Coated Mild Steel or Stainless Steel AISI 304
- For Use with Group CM Components
- Attachment by Bolting
- Available in Kits
The Roxtec CF 16 is a low‑profile metal frame. Compression is integrated in the frame. Adapter plates available for standardized openings in cabinets.
Specifications
Specifications
| Manufacturer Part Number |
ECF0001600021 |
| Manufacturer |
Roxtec |
| Product Series |
CF16 |
| Family Series |
Roxtec Cable Entries, CF16 Series |
| Description |
CF 16 AISI 304 |
| Nominal Grommet Capacity |
16 Small |
| Grommets Included |
No |
| Angle |
Straight |
| Protection Rating |
IP66, IP67 |
| Split Frame |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Material |
Stainless Steel |
| Approvals |
CSA, UL |
| Net Weight |
2.725 lbs |
| Gross Weight |
2.725 lbs |
ECF0001600021
Roxtec Cable Entries, CF16 Series