Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECF10WH-X Panduit Raceways, Surface Raceway, LD10 End Cap Fitting, W
MFG Item Number
ECF10WH-X
ECF10WH-X Panduit Raceways, Surface Raceway, LD10 End Cap Fitting, W
MFG Item Number
ECF10WH-X
This item cannot be canceled or returned
Description
Surface Raceway, LD10 End Cap Fitting, W
Specifications
Specifications
Manufacturer Part Number
ECF10WH-X
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD10 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a
Material
Non-Metallic
Color
White
Approvals
UL
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
ECF10WH-X
Panduit Raceways