Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECF5WH-E Panduit Raceways, Surface Raceway, LD5 End Cap Fitting, Wh

MFG Item Number
ECF5WH-E

ECF5WH-E Panduit Raceways, Surface Raceway, LD5 End Cap Fitting, Wh

MFG Item Number
ECF5WH-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Raceways, Series
Item #
ECF5WH-E
Surface Raceway, LD5 End Cap Fitting, Wh

Series Information

Specifications

Specifications
Manufacturer Part Number ECF5WH-E
Manufacturer Panduit
Family Series Panduit Raceways
Description The end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD5 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a
Material Non-Metallic
Color White
Approvals UL
Net Weight 0.135 lbs
Gross Weight 0.31 lbs