Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECFX10WH-X Panduit Raceways, Surface Raceway, LDPH10 Power Rated End
MFG Item Number
ECFX10WH-X
ECFX10WH-X Panduit Raceways, Surface Raceway, LDPH10 Power Rated End
MFG Item Number
ECFX10WH-X
This item cannot be canceled or returned
Description
Surface Raceway, LDPH10 Power Rated End
Specifications
Specifications
Manufacturer Part Number
ECFX10WH-X
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The power rated end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD10 and LDPH10 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL
Material
Non-Metallic
Color
White
Approvals
UL
Net Weight
0.53 lbs
Gross Weight
0.299 lbs
ECFX10WH-X
Panduit Raceways