Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ECFX5IW-X Panduit Raceways, Surface Raceway, LDPH5 Power Rated End C
MFG Item Number
ECFX5IW-X
ECFX5IW-X Panduit Raceways, Surface Raceway, LDPH5 Power Rated End C
MFG Item Number
ECFX5IW-X
This item cannot be canceled or returned
Description
Surface Raceway, LDPH5 Power Rated End C
Specifications
Specifications
Manufacturer Part Number
ECFX5IW-X
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The power rated end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD5 and LDPH5 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant
Material
Non-Metallic
Color
Off White
Approvals
UL
Net Weight
0.075 lbs
Gross Weight
0.235 lbs
ECFX5IW-X
Panduit Raceways