ECGJH1015
Eaton's Crouse-Hinds series Couplers, ECGJH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECGJH1015

Eaton's Crouse-Hinds series Couplers, ECGJH Series

ECGJH1015

Eaton's Crouse-Hinds series Couplers, ECGJH Series
4 X 15 DIV 1 FLEX CPLG MALE-MALE
MFG Item Number
ECGJH1015
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, ECGJH Series
Item #
ECGJH1015
4 X 15 DIV 1 FLEX CPLG MALE-MALE

ECGJH Series Information

  • Male Connections on Both Ends
  • Rugged Design to Explosive Pressure
  • Liquid‑Tight for Wet Locations
  • Forged Brass or Stainless Steel End Fittings

Videos

Specifications

Specifications
Manufacturer Part Number ECGJH1015
Manufacturer Eaton's Crouse-Hinds series
Product Series ECGJH
Family Series Eaton's Crouse-Hinds series Couplers, ECGJH Series
Description Eaton Crouse-Hinds series ECGJH coupling, 15 flexible length, Male connections both ends, Stainless steel, 4 trade size
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Flex Length 15 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Protection Rating Liquid Tight
Composition Stainless Steel
Insulated Throat No
Hazardous Location Yes
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb