ECGJH133-S516
Eaton's Crouse-Hinds series Couplers, ECGJH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECGJH133-S516 Eaton's Crouse-Hinds series Couplers, ECGJH Series, 1/2 X 33 DIV 1 FLEX CPLG MALE-MALE SS

MFG Item Number
ECGJH133 S516

ECGJH133-S516 Eaton's Crouse-Hinds series Couplers, ECGJH Series, 1/2 X 33 DIV 1 FLEX CPLG MALE-MALE SS

MFG Item Number
ECGJH133 S516
Item Number
ECGJH133-S516
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, ECGJH Series
Item #
ECGJH133-S516
1/2 X 33 DIV 1 FLEX CPLG MALE-MALE SS

ECGJH Series Information

  • Male Connections on Both Ends
  • Rugged Design to Explosive Pressure
  • Liquid‑Tight for Wet Locations
  • Forged Brass or Stainless Steel End Fittings

Videos

Specifications

Specifications
Manufacturer Part Number ECGJH133 S516
Manufacturer Eaton's Crouse-Hinds series
Product Series ECGJH
Family Series Eaton's Crouse-Hinds series Couplers, ECGJH Series
Description Eaton Crouse-Hinds series ECGJH coupling, 33 flexible length, Male connections both ends, Stainless steel, 1/2 trade size
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Flex Length 33 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Protection Rating Liquid Tight
Composition Stainless Steel
Insulated Throat Yes
Hazardous Location Yes
Approvals UL
Net Weight 2.35 lbs
Gross Weight 2.35 lbs