ECGJH136-S758
Eaton's Crouse-Hinds series Couplers, ECGJH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECGJH136-S758

Eaton's Crouse-Hinds series Couplers, ECGJH Series

ECGJH136-S758

Eaton's Crouse-Hinds series Couplers, ECGJH Series
1/2 X 36 DIV 1 FLEX CPLG MALE-MALE NEO
Item Number
ECGJH136-S758
MFG Item Number
ECGJH136 S758
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, ECGJH Series
Item #
ECGJH136-S758
1/2 X 36 DIV 1 FLEX CPLG MALE-MALE NEO

ECGJH Series Information

  • Male Connections on Both Ends
  • Rugged Design to Explosive Pressure
  • Liquid‑Tight for Wet Locations
  • Forged Brass or Stainless Steel End Fittings

Videos

Specifications

Specifications
Manufacturer Part Number ECGJH136 S758
Manufacturer Eaton's Crouse-Hinds series
Product Series ECGJH
Family Series Eaton's Crouse-Hinds series Couplers, ECGJH Series
Description Eaton Crouse-Hinds series ECGJH coupling, 36 flexible length, Male connections both ends, Forged brass, Flexible PVC protective coating, 1/2 trade size
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Flex Length 36 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Protection Rating Liquid Tight
Composition Stainless Steel
Insulated Throat Yes
Hazardous Location Yes
Approvals UL
Comments PVC Coated
Net Weight 10.6 lbs
Gross Weight 10.6 lbs