ECGJH412-S516
Eaton's Crouse-Hinds series Couplers, ECGJH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECGJH412-S516 Eaton's Crouse-Hinds series Couplers, ECGJH Series, 1 1/4 X 12 DIV 1 FLEX CPLG MALE-MALE SS

MFG Item Number
ECGJH412 S516

ECGJH412-S516 Eaton's Crouse-Hinds series Couplers, ECGJH Series, 1 1/4 X 12 DIV 1 FLEX CPLG MALE-MALE SS

MFG Item Number
ECGJH412 S516
Item Number
ECGJH412-S516
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, ECGJH Series
Item #
ECGJH412-S516
1 1/4 X 12 DIV 1 FLEX CPLG MALE-MALE SS

ECGJH Series Information

  • Male Connections on Both Ends
  • Rugged Design to Explosive Pressure
  • Liquid‑Tight for Wet Locations
  • Forged Brass or Stainless Steel End Fittings

Videos

Specifications

Specifications
Manufacturer Part Number ECGJH412 S516
Manufacturer Eaton's Crouse-Hinds series
Product Series ECGJH
Family Series Eaton's Crouse-Hinds series Couplers, ECGJH Series
Description Eaton Crouse-Hinds series ECGJH coupling, 12 flexible length, Male connections both ends, Stainless steel, 1-1/4 trade size
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1.25 "
Flex Length 12 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Protection Rating Liquid Tight
Composition Stainless Steel
Insulated Throat Yes
Hazardous Location Yes
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb