ECH1801CJA-R63/B

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECH1801CJA-R63/B Eaton Starters, Freedom Series, HV COM NFUS N1 FVNR SZ0 120V CL
MFG Item Number
ECH1801CJA-R63/B

ECH1801CJA-R63/B Eaton Starters, Freedom Series, HV COM NFUS N1 FVNR SZ0 120V CL

MFG Item Number
ECH1801CJA-R63/B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
ECH1801CJA-R63/B
HV COM NFUS N1 FVNR SZ0 120V CL

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number ECH1801CJA-R63/B
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description Eaton Freedom NEMA motor control starter, 480/120V, NEMA 0, Combination non-reversing—fusible disconnect, HAND/OFF/AUTO with red RUN pilot device, 1-5A standard solid-state overload, With control power transformer
Phase 3
Approvals UL
Comments 480V/120V CPT, NEMA 1 w/ Hand/Off/Auto & Red RUN Pilot
Net Weight 16.3 lbs
Gross Weight 16.3 lbs