Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Sensors, ECH Series
ECH3010PPAT-1
Carlo Gavazzi Sensors, ECH Series
CAP PROX M30 PNP 10MM PTFE QD
MFG Item Number
ECH3010PPAT-1
This item cannot be canceled or returned
Description
CAP PROX M30 PNP 10MM PTFE QD
4~15 mm Sensing Range 4 Wire Only 12~36 VAC or 10~40 VDC NPN or PNP Output Unshielded Sensing The ECH capacitive sensors from Carlo Gavazzi are designed for extreme temperature applications. The 2‑piece design allows the amplifier to be kept in a safe location, while the Teflon/stainless steel sensing head can withstand ambient temperatures ranging from ‑196°C~180°C.
Plug Connection with 1m Shielded Teflon Cable NEMA 1, 3, 4, 6, 13; IP67 Enclosure Rating
Specifications
Specifications
Manufacturer Part Number
ECH3010PPAT-1
Manufacturer
Carlo Gavazzi
Product Series
ECH
Family Series
Carlo Gavazzi Sensors, ECH Series
Description
CAP PROX M30 PNP 10MM PTFE QD
Diameter
30 mm
Number of Wires
4-Wire
Voltage
10-40 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Range
4-15 mm
Connection Type
4 Pin Micro
Output Type
PNP
Output Circuit
NO, NC
Status Indicator
Yes
Composition
Non-Metallic
Shielding
Unshielded
Enclosure
IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals
CE, CSA, UL
Net Weight
0.3375 lbs
Gross Weight
0.3375 lbs
ECH3010PPAT-1
Carlo Gavazzi Sensors, ECH Series