Series Information
| Manufacturer Part Number | ECH350R-04P |
|---|---|
| Manufacturer | Dinkle |
| Family Series | Dinkle Terminal Blocks |
| Description | 4 Position Terminal Block Header, Male Pins, Shrouded (4 Side) 0.138" (3.50mm) 90°, Right Angle Through Hole |
| Number of Levels | 1 |
| Number of Poles | 4 |
| Connection Actuation | Solder |
| Pin Spacing | 3.5 mm |
| Length | 3.4 mm |
| UL Voltage | 300 VAC |
| Current Rating | 8 A |
| IEC Voltage | 320 VAC |
| Color | Green |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -40-248 °F |
| Plug Entry Position | Side |
| Plug Gender | Male |
| Approvals | CE, cURus, VDE |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |