Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECHSD38-D WEG Electric Drives, ENCODER HSD38102484370DDYNAPAR, J2
MFG Item Number
ECHSD38-D

ECHSD38-D WEG Electric Drives, ENCODER HSD38102484370DDYNAPAR, J2

MFG Item Number
ECHSD38-D
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, Series
Item #
ECHSD38-D
ENCODER HSD38102484370DDYNAPAR, J2

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Drives
Manufacturer Part Number ECHSD38-D
Description ENCODER HSD38102484370DDYNAPAR, J2
Accessory Type Encoder
Protection Rating IP55
Voltage 5-26 V
Approvals CSA
Net Weight 1.53 lbs
Gross Weight 3.74 lbs