ECHT20232
Appleton Plugs & Receptacles, ECH/ECHT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECHT20232 Appleton Plugs & Receptacles, ECH/ECHT Series, U-LINE PANEL MTG RECEPTACLE

MFG Item Number
ECHT20232

ECHT20232 Appleton Plugs & Receptacles, ECH/ECHT Series, U-LINE PANEL MTG RECEPTACLE

MFG Item Number
ECHT20232
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, ECH/ECHT Series
Item #
ECHT20232
U-LINE PANEL MTG RECEPTACLE

ECH/ECHT Series Information

  • Gasketed construction protects receptacle against moisture and dirt with plug in or out
  • Furnished with steel locknut and neoprene sealing gasket assembly
  • Interior switch cylinder has neoprene O‑ring at each end to seal out dust and moisture
  • Style 2 (shell and extra pole) grounding
  • Spring door cover and NEMA 4X screw cover kit included with assembly for application flexibility
U‑Line Factory Sealed 20 Amp Panel Mounting Receptacles feature a dead front design making them ideal for use with electrical equipment in hazardous locations. The ECHT is designed for use with 1‑1/2" NPT tapered threads, such as in panelboards. The ECH is designed to be used with 2" NPSM straight threads. They are threaded for installation into approved enclosures with either threaded or non‑threaded openings.

Specifications

Specifications
Manufacturer Part Number ECHT20232
Manufacturer Appleton
Product Series ECH/ECHT
Family Series Appleton Plugs & Receptacles, ECH/ECHT Series
Description U-Line Receptacle, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: Aluminum, Nema Rating: NEMA 3, 3R, 3RX, 4X, 7BCD, 9FG, 12, Mounting: Panel Mount With 2 To 11-1/2 IN NPT, Motor Horsepower: 2 HP,
Current Rating 20 A
Number of Poles 3
Number of Wires 2
Voltage 250 VAC
Body Type Straight
Connection Type Receptacle
GFCI No
NEMA Configuration 6-20R
Color Gray
Watertight Yes
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Explosion Proof
Net Weight 1.45 lbs
Gross Weight 1.45 lbs