ECL03B1E2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECL03B1E2A Eaton Contactors, CN35 Series, LTG ELEC HELD 20A N1 208V

MFG Item Number
ECL03B1E2A

ECL03B1E2A Eaton Contactors, CN35 Series, LTG ELEC HELD 20A N1 208V

MFG Item Number
ECL03B1E2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CN35 Series
Item #
ECL03B1E2A
LTG ELEC HELD 20A N1 208V

CN35 Series Information

  • Straight Through Wiring
  • Designed and Tested Specifically for Lighting and Resistive Loads
  • Standard with 1NO Auxiliary Contact
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non‑motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control.

Specifications

Specifications
Manufacturer Part Number ECL03B1E2A
Manufacturer Eaton
Product Series CN35
Family Series Eaton Contactors, CN35 Series
Description CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 20A, Painted steel NEMA 1 enclosure, 208V/60 Hz coil, Two-pole, 45 mm frame
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Coil Type Electronic
Poles 2NO
Current Rating 20 A
Enclosure Yes
NEMA Rating NEMA 1
Approvals cUL, UL
Net Weight 5 lbs
Gross Weight 5 lbs