Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECL03C1A3A-S3 Eaton Contactors, LTG EHELD 120V 30A 3P N1 HOA

MFG Item Number
ECL03C1A3A-S3

ECL03C1A3A-S3 Eaton Contactors, LTG EHELD 120V 30A 3P N1 HOA

MFG Item Number
ECL03C1A3A-S3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
ECL03C1A3A-S3
LTG EHELD 120V 30A 3P N1 HOA

Series Information

Specifications

Specifications
Manufacturer Part Number ECL03C1A3A-S3
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton CN35 electrically held lighting contactor, HAND/OFF/AUTO selector switch, 30 A, 110 V/50 Hz, 120 V/60 Hz, 20 A, NEMA 1, Painted steel, 45 mm, Three-pole, Electrically held, A202 Series, Non-combination electrically held
Type Electrically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Current Rating 20 A
Enclosure Yes
NEMA Rating NEMA 1
Net Weight 5 lbs
Gross Weight 5 lbs