ECL03D8B3A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECL03D8B3A Eaton Contactors, CN35 Series, LTG EH 60 A-ENCL12-240-3 POLE

MFG Item Number
ECL03D8B3A

ECL03D8B3A Eaton Contactors, CN35 Series, LTG EH 60 A-ENCL12-240-3 POLE

MFG Item Number
ECL03D8B3A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CN35 Series
Item #
ECL03D8B3A
LTG EH 60 A-ENCL12-240-3 POLE

CN35 Series Information

  • Straight Through Wiring
  • Designed and Tested Specifically for Lighting and Resistive Loads
  • Standard with 1NO Auxiliary Contact
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non‑motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control.

Specifications

Specifications
Manufacturer Part Number ECL03D8B3A
Manufacturer Eaton
Product Series CN35
Family Series Eaton Contactors, CN35 Series
Description Eaton CN35 electrically held lighting contactor, 60 A, 220 V/50 Hz, 240 V/60 Hz, 60 A, NEMA 12, Painted steel, 65 mm, Three-pole, Electrically held, A202 Series, Non-combination electrically held
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Coil Type Electronic
Poles 3NO
Current Rating 60 A
Enclosure Yes
NEMA Rating NEMA 12
Approvals cUL, UL
Net Weight 16 lbs
Gross Weight 16 lbs