ECL03E2A2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECL03E2A2A

Eaton Contactors, CN35 Series

ECL03E2A2A

Eaton Contactors, CN35 Series
LTG EH 100 A ENCL 3R 120 V 2 P
MFG Item Number
ECL03E2A2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CN35 Series
Item #
ECL03E2A2A
LTG EH 100 A ENCL 3R 120 V 2 P

CN35 Series Information

  • Straight Through Wiring
  • Designed and Tested Specifically for Lighting and Resistive Loads
  • Standard with 1NO Auxiliary Contact
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non‑motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control.

Specifications

Specifications
Manufacturer Part Number ECL03E2A2A
Manufacturer Eaton
Product Series CN35
Family Series Eaton Contactors, CN35 Series
Description Eaton CN35 electrically held lighting contactor, 100 A, 110 V/50 Hz, 120 V/60 Hz, 100 A, NEMA 3R, Painted steel, 90 mm, Two-pole, Electrically held, A202 Series, Non-combination electrically held
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Electronic
Poles 2NO
Current Rating 100 A
Enclosure Yes
NEMA Rating NEMA 3R
Approvals cUL, UL
Net Weight 58 lbs
Gross Weight 58 lbs