ECL04C1A5A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECL04C1A5A Eaton Contactors, CN35 Series, LTG ML 30A N1 120V 5P

MFG Item Number
ECL04C1A5A

ECL04C1A5A Eaton Contactors, CN35 Series, LTG ML 30A N1 120V 5P

MFG Item Number
ECL04C1A5A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CN35 Series
Item #
ECL04C1A5A
LTG ML 30A N1 120V 5P

CN35 Series Information

  • Straight Through Wiring
  • Designed and Tested Specifically for Lighting and Resistive Loads
  • Standard with 1NO Auxiliary Contact
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non‑motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control.

Specifications

Specifications
Manufacturer Part Number ECL04C1A5A
Manufacturer Eaton
Product Series CN35
Family Series Eaton Contactors, CN35 Series
Description Eaton A202 magnetically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 1, Painted steel, Five-pole, MECH held and MAG latched, A202 Series, Non-combination mechanically held and magnetically latched
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Mechanical
Poles 5NO
Current Rating 30 A
Enclosure Yes
NEMA Rating NEMA 1
Approvals cUL, UL
Net Weight 11 lbs
Gross Weight 11 lbs