ECL083-300E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECL083-300E Eaton's Bussmann series Fuses, Mv Fuse, Cl-14, 8.3Kv, 300E

MFG Item Number
ECL083-300E

ECL083-300E Eaton's Bussmann series Fuses, Mv Fuse, Cl-14, 8.3Kv, 300E

MFG Item Number
ECL083-300E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
ECL083-300E
Mv Fuse, Cl-14, 8.3Kv, 300E

Series Information

Specifications

Specifications
Manufacturer Part Number ECL083-300E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Mv Fuse, Cl-14, 8.3Kv, 300E
Fuse Type Medium Voltage
Current Rating 300 A
AC Voltage 8,300 VAC
Characteristic General Purpose
Trip Indicator Yes
Net Weight 13.25 lbs
Gross Weight 13.25 lbs