ECLK Series Information
| Manufacturer Part Number | ECLK1033 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | ECLK |
| Family Series | Eaton's Crouse-Hinds series Couplers, ECLK Series |
| Description | Eaton Crouse-Hinds series ECLK coupling, 33 flexible length, Male connection one end, female connection one end, Stainless steel, 4 trade size |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 4 " |
| Flex Length | 33 " |
| Ground Pass Through | Yes |
| Req. Conduit Rotation | Yes |
| Protection Rating | Liquid Tight |
| Composition | Stainless Steel |
| Insulated Throat | No |
| Hazardous Location | Yes |
| Approvals | UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |