ECLK115
Eaton's Crouse-Hinds series Couplers, ECLK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECLK115 Eaton's Crouse-Hinds series Couplers, ECLK Series, 1/2 X 15 DIV 1 FLEX CPLG MALE-FEMALE

MFG Item Number
ECLK115

ECLK115 Eaton's Crouse-Hinds series Couplers, ECLK Series, 1/2 X 15 DIV 1 FLEX CPLG MALE-FEMALE

MFG Item Number
ECLK115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, ECLK Series
Item #
ECLK115
1/2 X 15 DIV 1 FLEX CPLG MALE-FEMALE

ECLK Series Information

  • Suitable for Hazardous Locations
  • Liquid‑Tight for Wet Locations
  • Brass or Stainless Steel Construction

Specifications

Specifications
Manufacturer Part Number ECLK115
Manufacturer Eaton's Crouse-Hinds series
Product Series ECLK
Family Series Eaton's Crouse-Hinds series Couplers, ECLK Series
Description Eaton Crouse-Hinds series ECLK coupling, 15 flexible length, Male connection one end, female connection one end, Forged brass, 1/2 trade size
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Flex Length 15 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Protection Rating Liquid Tight
Composition Brass
Insulated Throat Yes
Hazardous Location Yes
Approvals UL
Net Weight 2.35 lbs
Gross Weight 2.35 lbs