ECLK215-S758
Eaton's Crouse-Hinds series Couplers, ECLK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECLK215-S758 Eaton's Crouse-Hinds series Couplers, ECLK Series, 3/4 X 15 DIV 1 FLEX CPLG MALE-FEMALE NEO

MFG Item Number
ECLK215 S758

ECLK215-S758 Eaton's Crouse-Hinds series Couplers, ECLK Series, 3/4 X 15 DIV 1 FLEX CPLG MALE-FEMALE NEO

MFG Item Number
ECLK215 S758
Item Number
ECLK215-S758
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, ECLK Series
Item #
ECLK215-S758
3/4 X 15 DIV 1 FLEX CPLG MALE-FEMALE NEO

ECLK Series Information

  • Suitable for Hazardous Locations
  • Liquid‑Tight for Wet Locations
  • Brass or Stainless Steel Construction

Specifications

Specifications
Manufacturer Part Number ECLK215 S758
Manufacturer Eaton's Crouse-Hinds series
Product Series ECLK
Family Series Eaton's Crouse-Hinds series Couplers, ECLK Series
Description Eaton Crouse-Hinds series ECLK coupling, 15 flexible length, Male connection one end, female connection one end, Forged brass, Flexible PVC protective coating, 3/4 trade size
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.75 "
Flex Length 15 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Protection Rating Liquid Tight
Composition Stainless Steel
Insulated Throat Yes
Hazardous Location Yes
Approvals UL
Comments PVC Coated
Net Weight 4.75 lbs
Gross Weight 4.75 lbs