ASDA-A2 Series Information
| Manufacturer Part Number | ECMA-E11305SS |
|---|---|
| Manufacturer | Delta Products |
| Product Series | ASDA-A2 |
| Family Series | Delta Products Motors, ASDA-A2 Series |
| Description | AC Servo Motor, 500W, 220VAC, Med Inertia, Oil Seal, Brake, Keyway w/Tap, INC 20 Bit |
| Power Rating | 0.5 kW |
| Voltage | 220 VAC |
| Rated Speed | 2,000 RPM |
| Max Speed | 3,000 RPM |
| Mounting | Flange |
| Encoder Type | Incremental |
| Encoder Bit Resolution | 20 BIT |
| Peak Torque | 63.37 in-lb |
| Brake | Yes |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | Medium |
| Frame Size | 130 mm |
| Approvals | CE, cUR, UR |
| Net Weight | 18.0781 lbs |
| Gross Weight | 18.0781 lbs |